Zoro Homepage

96 mm Center-to-Center Brushed Pewter Square Cosgrove Cabinet Pull

  • Mfr # 382-96BNBDL

  • Zoro # G903801107


product price: $10.15
/ea

Key Features

Material
Zinc
Length
6-1/2"
Width
3/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382-96BNBDL
Zoro #
G903801107
UPC #
843512048692
Country of Origin
China

Dimensions

Length
6-1/2"
Width
3/4"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The reassuring curve of Cosgrove's Brushed Pewter 6-1/2" overall length pull effortlessly flows into its squared elongated feet creating the perfect blend of traditional and contemporary. This collection from Elements is available in three other finishes, in three additional pull lengths, and also includes a coordinating arched "T" knob that complements the contours of the pull. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.