This item is Discontinued.

Elements 96 mm Center-to-Center Gun Metal Arched Geometric Drake Cabinet Pull 423-96DACM

96 mm Center-to-Center Gun Metal Arched Geometric Drake Cabinet Pull (Discontinued)

  • Mfr # 423-96DACM
  • Zoro # G103799990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423-96DACM
Zoro #
G103799990
UPC #
843512042041
Country of Origin
China

Dimensions

Length
4-3/4"
Width
7/16"

Details

Finish
Gun Metal
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The beautifully faceted exterior of this Gun Metal 4-3/4" overall length geometric cabinet pull in the Drake collection by Elements adds a touch of luxury to any room. With two coordinating knobs that also showcase a geometric design and an additional pull length, this collection is available in four other stylish finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.