Newbury Satin Nickel Euro Paper Holder - Retail Packaged 2PK

  • Mfr # BHE3-01SN-R

  • Zoro # G604027110


product price:  $29.99
/pk 2, $15.00/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Satin Nickel
Dispenser Depth
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHE3-01SN-R
Zoro #
G604027110
UPC #
843512043512
Country of Origin
China

Dimensions

Dispenser Depth
3.13 in
Dispenser Height
4 in
Dispenser Width
5.63 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Satin Nickel

Description

This retail packaged concealed surface-mounted Euro toilet paper holder in Satin Nickel is part of the Newbury bath hardware collection from Elements. Newbury's traditional curves help achieve a look that is both classic and enduring. Other accessories available in Newbury are a Robe Hook, Towel Bars and a Towel Ring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.