Shop All Butt Hinges
Elesa
2 23/64 in W x 2 3/8 in H matte Pivot Hinge
Mfr # CFM.60 SH-8-CLEAN
Zoro # G3011620
original price:
$21.55
17% off
new price: $17.75
/ea
Sold in multiples of 2 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 3/8 in
- Door Leaf Thickness 0.328 in
- Door Leaf Width 2 23/64 in
- Finish matte
Product Information
- Brand Elesa
- MFR # CFM.60 SH-8-CLEAN
- Zoro # G3011620
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 3/8 in |
Door Leaf Width | 2 23/64 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 2 3/8 in |
Frame Leaf Width | 2 3/8 in |
Details
Description
Pivot Hinge, Fiberglass Material, White Enamel Finish, 225 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 0.328 in Door Leaf Thickness, 0.328 in Frame Leaf Thickness, Lubricated Sleeve Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 5/16 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 2 3/8 in, Door Leaf Width 2 23/64 in, Frame Leaf Height 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hinge T Ld L/Screws 3In Zinc (LTH-Z03-013L)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (PV.SQU.CSR.260)
- OEM OEM: REF: 2015-2019 Hyundai Tucson / 4-Button Remote Flip Key / PN: 95430-D3010 / TQ8-RKE-4F25 (RFK-HY-4F25)
- HARDWARE RESOURCES 1/2" Overlay, 3/4" Frame Full Wrap Self Closing Hinge Without Screws - Antique Brass (H6541AB)
- ELESA Lift-off Hinges, CFMY.40 SH-4-S (CFMY)
- ELESA 1-3/16" W x 30mm H matte Pivot Hinge (CFM.30 SH-4- CLEAN)
- ELESA Hinges with friction brake, CFA.49-ERS-SH-5 (CFA-ERS)
- ELESA Lift-off Hinges, CFMY.60 SH-6-D (CFMY)
- ELESA Lift-off Hinges, CFMY.60-SH-8-S (CFMY)
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- IVES Satin Chrome Hinge 5BB1412652 (HINGE.323)
- Elesa Door Hinges