Zoro Homepage

Adjustable Handles, Black, Matte

  • Mfr # 234136-C1

  • Zoro # G816065900


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Color
Black
Overall Length
52 mm
Thread Type
External
Overall Height
59.5 mm
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234136-C1
Zoro #
G816065900
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
52 mm
Overall Height
59.5 mm
Thread Size
M6
Thread Length
30 mm
Handle Length
44 mm
Handle Height - Maximum
36 mm
Hub Height
29.5 mm
Handle Height - Minimum
32.5 mm

Details

Color
Black
Thread Type
External
Item
Adjustable Handles
Finish
Matte
Standards
REACH, RoHS
Push Button Color
Black
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Handle Type
Teardrop
Thread Material
Steel
Measurement System
Metric
Handle Material
Fiberglass Reinforced Polyamide
Thread Standard
Metric

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size M6, Thread Standard Metric, Overall Height 59.5 mm, Overall Length 52 mm, Thread Type External, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.