Zoro Homepage

Adjustable Handles, Black, Matte

  • Mfr # 234146-C4

  • Zoro # G516065972


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Finish
Matte
Thread Size
M6
Thread Type
External
Color
Black
Standards
REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234146-C4
Zoro #
G516065972
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Length
52 mm
Overall Height
69.5 mm
Handle Length
44 mm
Handle Height - Maximum
36 mm
Thread Length
40 mm
Handle Height - Minimum
32.5 mm
Hub Height
29.5 mm

Details

Finish
Matte
Item
Adjustable Handles
Thread Type
External
Color
Black
Standards
REACH, RoHS
Handle Type
Teardrop
Push Button Color
Yellow
Thread Material
Steel
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Measurement System
Metric
Thread Standard
Metric
Handle Material
Fiberglass Reinforced Polyamide

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size M6, Thread Standard Metric, Overall Height 69.5 mm, Overall Length 52 mm, Thread Type External, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.