Zoro Homepage

Electronic Indicator

  • Mfr # CE.99002

  • Zoro # G214547909


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Series
DD51
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Overall Length
55.5 mm
Overall Depth
39.5 mm
Battery Replaceable
Battery Replaceable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.99002
Zoro #
G214547909
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
55.5 mm
Overall Depth
39.5 mm
Digital Display Digit Height
8 mm
For Shaft Diameter
14 mm
Overall Width
33.5 mm
Shaft Diameter Tolerance
H7

Details

Item
Electronic Indicator
Series
DD51
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Battery Replaceable
Battery Replaceable
Product Type
Electronic Position Indicator
Minimum Operating Temperature
0 Degrees C
Case Color
Orange
Battery Included
Battery Included
Boss Material
Stainless Steel
Battery Life
3 Years
Power Supply
Battery
Digital Display Type
LCD
Maximum Operating Temperature
50 Degrees C
Number of Digits
5
Boss Material Grade
304
IP Rating
IP 65
Battery Type
3V Lithium

Description

Electronic Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.