Zoro Homepage

Electronic Indicator

  • Mfr # CE.99062

  • Zoro # G114547870


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Series
DD52R
Overall Width
48 mm
Minimum Operating Temperature
0 Degrees C
Battery Replaceable
Battery Replaceable
Boss Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.99062
Zoro #
G114547870
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
48 mm
Digital Display Digit Height
12 mm
Overall Depth
47 mm
Overall Length
73 mm
Shaft Diameter Tolerance
H7
For Shaft Diameter
20 mm

Details

Item
Electronic Indicator
Series
DD52R
Minimum Operating Temperature
0 Degrees C
Battery Replaceable
Battery Replaceable
Boss Material Grade
304
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Digital Display Type
LCD
Power Supply
Battery
Maximum Operating Temperature
50 Degrees C
Boss Material
Stainless Steel
Number of Digits
6
Battery Life
5 Years
Product Type
Electronic Position Indicator
Battery Included
Battery Included
Case Color
Orange
IP Rating
IP 67
Battery Type
3V Lithium

Description

Electronic Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.