Shop ELESA
See all product information
Create Account
Hand Knob, 19 mm Base dia., 7.5 mm BaseL
- Mfr # 222775-C1
- Zoro # G621889258
product price:Â
$
23.89
/ea
Key Features
Handle Type
Wing
Seal Temperature - Maximum
60 Degrees C
Thread Standard
Metric
Tether Material
POM-Based Technopolymer
Thread Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222775-C1
- Zoro #
- G621889258
- UPC #
- -
- Country of Origin
- Italy
- Handle Type
- Wing
- Item
- Hand Knob
- Seal Temperature - Maximum
- 60 Degrees C
- Thread Standard
- Metric
- Tether Material
- POM-Based Technopolymer
- Seal Material
- POM
- Includes
- Retaining Chain
- Visually Detectable
- Not Visually Detectable
- Tether Color
- Black
- Features
- The Coiled Ring Connects the Elastic Retaining Ring to the Chain, The Elastic Retaining Ring, Housed in the Groove of the Wing Nut can Turn Freely
- Measurement System
- Metric
- Metal Detectable
- Not Metal Detectable
- Handle Material
- Polyamide
- Seal Temperature - Minimum
- 0 Degrees C
- Includes Tether
- Tether Included
- Standards
- REACH, RoHS, UNI EN ISO 4753:2012
- Thread Material
- Steel
Dimensions
- Thread Length
- 40 mm
- Tether Mounting Hole Diameter
- 5 mm
- Base Diameter
- 19 mm
- Wire Rope Length
- 63 mm
- Nominal Tether Length
- 200 mm
- Base Height
- 7.5 mm
- Overall Height
- 72 mm
- Thread Size
- M8
- Overall Length
- 63 mm
- Length
- 63 mm
- Fits Chest Size
- The Coiled Ring Connects the Elastic Retaining Ring to the Chain, The Elastic Retaining Ring, Housed in the Groove of the Wing Nut can Turn Freely
Description
Hand Knob, Handle Type Wing, Handle Material Polyamide, Mounting Type Threaded Stud, Thread Size M8, Thread Standard Metric, Overall Height 72 mm, Overall Length 63 mm, Includes Retaining Chain, Standards REACH, RoHS, UNI EN ISO 4753:2012, Features The Coiled Ring Connects the Elastic Retaining Ring to the Chain, The Elastic Retaining Ring, Housed in the Groove of the Wing Nut can Turn Freely, Seal Material POM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.