Shop ELESA
See all product information
Create Account
Hand Knob, Black, 20 mm Base dia.
- Mfr # 27601
- Zoro # G221889757
product price:Â
$
62.29
/ea
Key Features
Thread Size
M6
Handle Type
Fold-Away
Thread Material
Steel
Metal Detectable
Not Metal Detectable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27601
- Zoro #
- G221889757
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Thread Size
- M6
- Base Diameter
- 20 mm
- Handle Diameter
- 20 mm
- Overall Height
- 72 mm
- Thread Length
- 14 mm
- Wire Rope Length
- 89 mm
- Overall Length
- 89 mm
- Length
- 89 mm
- Fits Chest Size
- Handle Pivots Freely During Operation - A System of Coaxial Bushings Compensates Return Spring Load
Details
- Handle Type
- Fold-Away
- Thread Material
- Steel
- Metal Detectable
- Not Metal Detectable
- Color
- Black
- Standards
- REACH, RoHS
- Visually Detectable
- Not Visually Detectable
- Item
- Hand Knob
- Includes Tether
- Tether Not Included
- Handle Material
- Phenolic
- Measurement System
- Metric
- Thread Standard
- Metric
- Features
- Handle Pivots Freely During Operation - A System of Coaxial Bushings Compensates Return Spring Load
- Wire Color
- Black
Description
Hand Knob, Handle Type Fold-Away, Handle Material Phenolic, Thread Size M6, Thread Standard Metric, Overall Height 72 mm, Overall Length 89 mm, Standards REACH, RoHS, Color Black, Features Handle Pivots Freely During Operation - A System of Coaxial Bushings Compensates Return Spring Load
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.