Zoro Homepage

Level Foot, Swivel Stud, M12, 2-31/41 in.

  • Mfr # LMRS.80-SST-M20-177

  • Zoro # G6736186


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Height
6.97 in
Load Capacity
24,000 N
Thread Size
M20
Leveling Mount Type
Swiveling Stud
Base Dia.
3.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMRS.80-SST-M20-177
Zoro #
G6736186
UPC #
-
Country of Origin
Italy

Dimensions

Height
6.97 in
Thread Size
M20
Base Dia.
3.02 in
Bolt Length
56 mm
Hex Size
0.630 in, 0.945 in
Base Thickness
18 mm
Base Diameter
80 mm
Overall Height
177 mm

Details

Item
Male-End Leveling Mount
Load Capacity
24,000 N
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Sandblasted Matte
Base
304 Stainless Steel
Includes
Sleeve
Construction
303 Stainless Steel
Hex
0.630 in, 0.945 in
Base Material
Stainless Steel
Base Shape
Round
Swivel Angle
6 Degrees
Connection Type
Threaded Stud
Bolt Material
Stainless Steel

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.02 in, Height 6.97 in, Load Capacity 24,000 N, Thread Size M20, Construction 303 Stainless Steel, Hex 0.630 in, 0.945 in, Includes Sleeve, Connection Type Threaded Stud, Bolt Length 56 mm, Finish Sandblasted Matte, Base Material Stainless Steel, Bolt Material Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 18 mm, Base 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.