Zoro Homepage

Limit Switch Hinge

  • Mfr # CFMW.70-SH-6

  • Zoro # G6930944


product price: $17.49
/ea

Key Features

Orientation
Non Handed
Ligature Resistant
No
Material
Glass-Fiber Reinforced Polyamide Technopolymer
Frame Leaf Thickness
0.59 in
Range of Motion - Maximum
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFMW.70-SH-6
Zoro #
G6930944
UPC #
-
Country of Origin
Italy

Dimensions

Frame Leaf Thickness
0.59 in
Frame Leaf Width
2 3/8 in
Pin Diameter
1/2 in
Door Leaf Width
2 3/8 in
Door Leaf Thickness
0.59 in
Frame Leaf Height
2 3/4 in
Door Leaf Height
2 3/4 in

Details

Item
Electrified Hinge
Orientation
Non Handed
Ligature Resistant
No
Material
Glass-Fiber Reinforced Polyamide Technopolymer
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Black Painted
Pin Material
Glass-Fiber Reinforced Polyamide Technopolymer

Description

Electrified Hinge, Glass-Fiber Reinforced Polyamide Technopolymer Material, No Ligature Resistant, Orientation Non Handed, 2 3/4 in Door Leaf Height, 2 3/4 in Frame Leaf Height, 2 3/8 in Door Leaf Width, 2 3/8 in Frame Leaf Width, 0.59 in Door Leaf Thickness, 0.59 in Frame Leaf Thickness, Glass-Fiber Reinforced Polyamide Technopolymer Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.