Zoro Homepage

Lobe Knob, 1-17/64In

  • Mfr # VC.692/32-SST-M6-CLEAN

  • Zoro # G3011611


product price: $8.19
/ea

Key Features

Color
White
Diameter
32mm
Projection
7/8 in
Finish
Matte
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC.692/32-SST-M6-CLEAN
Zoro #
G3011611
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
32mm
Overall Length
22.5mm
Grip Thickness
31/64 in
Grip Dia.
1 17/64 in
Screw Size
M6
Thread Depth
25/64 in
Overall Width
1 17/64 in
Grip Height
57/64 in
Base Diameter
9/16 in
Outside Diameter
1 1/4 in

Description

Cabinet Knob, Shape Round, Material Thermoplastic, Finish Matte, Projection 7/8 in, Screw Size M6, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.