Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE.82654

  • Zoro # G514385621


product price: $71.89
/ea

Key Features

Series
DD52R
Minimum Operating Temperature
0 Degrees C
Product Type
Mechanical Position Indicator
Number of Digits
5
For Shaft Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.82654
Zoro #
G514385621
UPC #
-
Country of Origin
Italy

Dimensions

For Shaft Diameter
20 mm
Overall Width
48 mm
Overall Length
66.5 mm
Shaft Diameter Tolerance
H7
Overall Depth
43 mm

Details

Item
Mechanical Position Indicator
Series
DD52R
Minimum Operating Temperature
0 Degrees C
Product Type
Mechanical Position Indicator
Number of Digits
5
Case Color
Orange
Boss Finish
Black Oxide
Display Position
Lower
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Count Direction
Increase Counterclockwise
Boss Material
Steel
Display Orientation
Inclined
Reading After One Revolution
0001.0
Maximum Operating Temperature
80 Degrees C

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.