Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE.84103

  • Zoro # G114385724


product price: $70.59
/ea

Key Features

Series
DD51
Product Type
Mechanical Position Indicator
Reading After One Revolution
00.50
Count Direction
Increase Clockwise
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.84103
Zoro #
G114385724
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
38.5 mm
Overall Length
47 mm
Overall Width
33 mm
For Shaft Diameter
14 mm
Shaft Diameter Tolerance
H7

Details

Item
Mechanical Position Indicator
Series
DD51
Product Type
Mechanical Position Indicator
Reading After One Revolution
00.50
Count Direction
Increase Clockwise
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
0 Degrees C
Display Orientation
Inclined
Number of Digits
4
Case Color
Orange
Boss Finish
Black Oxide
Boss Material
Steel
Display Position
Upper
Maximum Speed
500 RPM

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.