Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE.84153

  • Zoro # G914385788


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Series
DD51
Number of Digits
4
Overall Width
33 mm
Boss Finish
Black Oxide
Minimum Operating Temperature
0 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.84153
Zoro #
G914385788
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
33 mm
Shaft Diameter Tolerance
H7
For Shaft Diameter
14 mm
Overall Depth
38.5 mm
Overall Length
47 mm

Details

Item
Mechanical Position Indicator
Series
DD51
Number of Digits
4
Boss Finish
Black Oxide
Minimum Operating Temperature
0 Degrees C
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Count Direction
Increase Clockwise
Boss Material
Steel
Maximum Operating Temperature
80 Degrees C
Case Color
Orange
Reading After One Revolution
001.0
Display Position
Upper
Product Type
Mechanical Position Indicator
Display Orientation
Inclined

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.