Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE.84604

  • Zoro # G514385744


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Series
DD51
Boss Material
Steel
Display Orientation
Inclined
Overall Depth
38.5 mm
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.84604
Zoro #
G514385744
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
38.5 mm
For Shaft Diameter
14 mm
Shaft Diameter Tolerance
H7
Overall Length
47 mm
Overall Width
33 mm

Details

Item
Mechanical Position Indicator
Series
DD51
Boss Material
Steel
Display Orientation
Inclined
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
0 Degrees C
Boss Finish
Black Oxide
Count Direction
Increase Counterclockwise
Number of Digits
4
Case Color
Orange
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Product Type
Mechanical Position Indicator
Display Position
Lower
Reading After One Revolution
00.50
Maximum Speed
500 RPM

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.