Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE982539

  • Zoro # G114385595


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Series
DD52R
Overall Depth
1.7 in
Count Direction
Increase Clockwise
Display Position
Lower
Reading After One Revolution
000.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE982539
Zoro #
G114385595
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
1.7 in
Overall Width
1.89 in
Overall Length
2.62 in
For Shaft Diameter
0.75 in
Shaft Diameter Tolerance
0.001-0.0

Details

Item
Mechanical Position Indicator
Series
DD52R
Count Direction
Increase Clockwise
Display Position
Lower
Reading After One Revolution
000.20
Number of Digits
5
Boss Material
Steel
Boss Finish
Black Oxide
Product Type
Mechanical Position Indicator
Minimum Operating Temperature
32 Degrees F
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Display Orientation
Inclined
Case Color
Orange
Maximum Operating Temperature
176 Degrees F

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.