Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE984153

  • Zoro # G614385781


product price: $74.19
/ea

Key Features

Series
DD51
For Shaft Diameter
0.5 in
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Boss Finish
Black Oxide
Overall Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE984153
Zoro #
G614385781
UPC #
-
Country of Origin
Italy

Dimensions

For Shaft Diameter
0.5 in
Overall Depth
1.5 in
Overall Width
1.3 in
Shaft Diameter Tolerance
0.0008-0.0
Overall Length
1.85 in

Details

Item
Mechanical Position Indicator
Series
DD51
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Boss Finish
Black Oxide
Number of Digits
4
Display Position
Upper
Maximum Operating Temperature
175 Degrees F
Product Type
Mechanical Position Indicator
Display Orientation
Inclined
Case Color
Orange
Reading After One Revolution
001.0
Minimum Operating Temperature
32 Degrees F
Count Direction
Increase Clockwise
Boss Material
Steel

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.