Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Position Indicator

  • Mfr # CE984539

  • Zoro # G214385761


product price: $70.59
/ea

Key Features

Series
DD51
Count Direction
Increase Clockwise
Display Position
Lower
Overall Depth
1.5 in
Reading After One Revolution
00.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE984539
Zoro #
G214385761
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
1.5 in
Overall Length
1.85 in
Overall Width
1.3 in
For Shaft Diameter
0.5 in
Shaft Diameter Tolerance
0.0008-0.0

Details

Item
Mechanical Position Indicator
Series
DD51
Count Direction
Increase Clockwise
Display Position
Lower
Reading After One Revolution
00.20
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Display Orientation
Inclined
Minimum Operating Temperature
32 Degrees F
Number of Digits
4
Maximum Operating Temperature
175 Degrees F
Case Color
Orange
Boss Material
Steel
Boss Finish
Black Oxide
Product Type
Mechanical Position Indicator

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.