Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in

  • Mfr # EPR.120-PF-C1

  • Zoro # G3034486


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Finish
Matte
Material
Technopolymer
Mounting Type
Snap-in
Projection
1 1/8 in
Operating Temp.
0 Degrees to 80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPR.120-PF-C1
Zoro #
G3034486
UPC #
-
Country of Origin
Italy

Dimensions

Cutout Height
4 9/32 in
Overall Length
4 23/32 in
Grip Length
3 11/16 in
Plate Thickness
3/16 in
Overall Width
3 3/4 in
Cutout Width
2 3/4 in
Grip Width
1 1/32 in
Cutout Length
4 23/32 in

Details

Finish
Matte
Color
Black
Material
Technopolymer
Mounting Type
Snap-in
Projection
1 1/8 in
Item
Recessed Pull Handle
Operating Temp.
0 Degrees to 80 Degrees F
Load Rated (Y/N)
N
Hardware
Not included
Grip Shape
Rectangular
Handle Shape
Tray
Operating Temperature - Minimum
0 Degrees F
Includes Plate
Plate Included
Count
1
Operating Temperature - Maximum
80 Degrees F
Includes Seals
Seals Not Included
Load Capacity - Perpendicular
224 lbf
ANSI/BHMA Finish
Satin Black Gray Thermoplastic
Product Type
Gripping Tray Handle
Projection Type
Recessed
Folding Type
Fixed
Load Rating
Load Rated
Load Capacity - Parallel
56 lbf
Includes Hardware
Hardware Not Included

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material Technopolymer, Finish Matte, Projection 1.13 in, Grip Thickness Not Applicable, Overall Length 4.7 in, Overall Width 3.7 in, Operating Temp. 0 Degrees to 80 Degrees F, Grip Length 3.7 in, Color Black, Degree Offset Not Applicable, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.