
Thumb Screw, 1/4"-20 Thread Size, Wing, 303 Stainless Steel, 0.65 in Head Ht, 1 in Lg (Discontinued)
- Mfr # CWN-SST-p (inch sizes)
- Zoro # G2375787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CWN-SST-p (inch sizes)
Zoro #
G2375787
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Head Height
0.65 in
Head Thickness
0.24 in
Details
Head Shape
Wing
Material
303 Stainless Steel
Head Material
Polyamide
Item
Thumb Screw
Basic Material
Stainless steel
Nut Style
Wing Nut
System of Measurement
Inch
Wing Span
1.26"
Description
AISI 303 stainless steel threaded stud, CWN.32 SST-p-1/4-20x1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.