This item is Discontinued.

Elesa Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.94 in Head Ht, 3/4 in Lg EWN-p (inch sizes)

Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.94 in Head Ht, 3/4 in Lg (Discontinued)

  • Mfr # EWN-p (inch sizes)
  • Zoro # G2363747
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EWN-p (inch sizes)
Zoro #
G2363747
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Height
0.94 in
Head Thickness
0.28 in

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Nut Style
Wing Nut
Wing Span
1.85"
Basic Material
Steel
System of Measurement
Inch

Description

Zinc-plated steel threaded stud, EWN.48 p-1/4-20x3/4-C6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.