Thumb Screw, 3/8"-16, Wing, 1.42 in Head Ht, 1-1/2 in Lg

  • Mfr # EWN-SST-p (inch sizes)

  • Zoro # G2378928


product price:  $7.35
/ea

Key Features

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Shape
Wing
Material
Stainless Steel
Head Height
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWN-SST-p (inch sizes)
Zoro #
G2378928
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Height
1.42 in
Head Thickness
0.39 in

Details

Head Shape
Wing
Material
Stainless Steel
Head Material
Polyamide
Item
Thumb Screw
Nut Standards
ISO 4753
Nut Style
Wing Nut
System of Measurement
Inch
Basic Material
Stainless Steel
Wing Span
2.76"

Description

Stainless steel threaded stud, EWN.70 SST-p-3/8-16x1ÂÂ1⁄2-C1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products