Zoro Homepage

Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span

  • Mfr # EWN-SST-SAN

  • Zoro # G2095312


product price: $9.79
/ea

Key Features

Thread Size
M6
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Overall Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWN-SST-SAN
Zoro #
G2095312
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Height
20 mm
Base Diameter
13.5 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Maximum Wing Span
40 mm
Standards
AISI 304
System of Measurement
Metric

Description

Wing nuts, EWN.40 SST-M6-SAN-C16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.