Zoro Homepage

1.25 x 4 in. Compostable Transparent Tape, 1000PK

  • Mfr # LC1016

  • Zoro # G716181809


product price: $98.69
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
4 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Overall Width
1.25 in
Finish
Semi-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1016
Zoro #
G716181809
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
1.25 in

Details

Color
White
Item
Adhesive Stickers
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Finish
Semi-Gloss
Features
Compostable
Label Shape
Rectangle
Standards
Meets ASTM D6400 Standards for Compostability

Description

These 2.5 in. diameter white compostable labels provide a clean, professional look that aligns with your brands sustainability mission. Made from FSC-certified white paper with a compostable and recyclable adhesive, these labels offer excellent print quality without compromising on eco-friendliness.Each sheet includes 12 labels, ideal for product labeling, stickers, and custom branding. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact, making them a great fit for food, personal care, and wellness packaging.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for compostability in industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.