Shop ELEXNUX

30in 120V 3-Speed High Velocity Indoor or Outdoor Yellow Oscillating Misting Pedestal Fan

  • Mfr # IR-FAN7802

  • Zoro # G812493486


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Length
77 in
Power Source
Plug-In
Color
Yellow
Material
Aluminum
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-FAN7802
Zoro #
G812493486
UPC #
334182713404
Country of Origin
China

Dimensions

Length
77 in
Size
30 in
Width
30 in

Details

Power Source
Plug-In
Color
Yellow
Item
Misting Fan; Pedestal Fan
Material
Aluminum
Voltage
120
Air Flow
5000/6200/8300 CFM
Fan Speed
3 Speeds

Description

Built with 1/3HP Powerful Motor and Shielded Ball Bearings, this heavy duty industrial pedestal fan provides refreshing breeze for large spaces. High speed 8300 CFM / Medium speed 6200 CFM / Low speed 5000 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio.


  • The new technology contributes longer air movement with lower noise. During high speed running, air speed even reach 8.9-m/s. Noise 67 dB on 1 meter, 63 dB on 2 meter and 60 dB on 3 meter away from the fan, which less noisy than other fan
  • Equipped with a versatile 80-degree oscillation feature that gives you more flexibility to customize airflow and move large volumes of air. It can also be tilted up to 15 degrees to extend the airflow range.
  • The fan height is adjustable from 65 inches to 77 inches, making it easy to control the range of heights you need and enjoy the airflow that comes with different heights.
  • New frustration free packaging, easy to assemble. In just a few simple steps, the vertical fan can be assembled quickly, so you can take it out of the box on a hot summer day and relax. A spring is installed in the column to lift the fan head easily
  • The fan consists of a 100% copper wire stator, heat protected motor, and a sturdy metal housing. Black powder-coated steel construction, safety yellow turbine aluminum blades, 9-foot SJT extra-long power cord for long-term use.
  • Easy to adjust the wind speed, adjust the wind speed button behind the fan, support 3 speed. Adjust the required wind speed according to different occasions. This fan easily transports the wind to where you need it
  • The design of fan movement follows the principle of convenience. We have designed wheels on the bottom of the fan, which allow the fan to move flexibly and without too much effort, you can move the fan to where you need to place it.
  • The fan is 120 volts /60 Hz, 2.4 amps, 230 Watts, 1150-RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.