Shop ELF STOR
See all product information
Create Account
Christmas Wreath Storage Bag 24in Zippered Tote with Handles Container for Wreaths and Garlands
- Mfr # 83-DT5036
- Zoro # G622413476
product price:Â
$
9.39
/ea
Key Features
Material
Woven Polypropylene & Nylon
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-DT5036
- Zoro #
- G622413476
- UPC #
- 610708147473
- Country of Origin
- China
- Item
- Seasonal Storage
- Material
- Woven Polypropylene & Nylon
- Color
- Green
Dimensions
- Length
- 14 in
- Width
- 10.5 in
- Height
- 1 in
Description
Make cleaning after the holidays a snap with this Christmas Wreath Storage Bag by Elf Stor. Simply place your artificial wreath in the bag, zip it up, and safely store it away until next year. This durable alternative to a bulky wreath box is 24 inches in diameter and 7-inches-deep so it can easily hold a 24-inch wreath. This zippered wreath bag features an identification tag for labeling its contents, sturdy nylon handles for portability, and it's also great for Christmas ornament storage during the off season. IMPORTANT: Elf Stor is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Elf Stor and ONLY Wreath Storage containers by Elf Stor are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.