Wrapping Paper Storage Containers Holds 40 Rolls of Gift Wrap, 2PK
- Mfr # 83-DT5519-2PK
- Zoro # G622413414
product price:Â
$
71.95
/pk of 2, $35.98/ea
Key Features
Overall Height
39.5 in
Overall Length
13.25 in
Overall Width
11.25 in
Material
Polyester, Cardboard & Nylon
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-DT5519-2PK
- Zoro #
- G622413414
- UPC #
- 196593837823
- Country of Origin
- China
Dimensions
- Overall Height
- 39.5 in
- Overall Length
- 13.25 in
- Overall Width
- 11.25 in
Details
- Material
- Polyester, Cardboard & Nylon
- Color
- Red
- Item
- Wrapping Paper Storage
Description
The Wrapping Paper Storage Set of 2 by Elf Stor makes it easy to store away left-over and unused rolls of gift wrap from any occasion. Each vertical wrap organizer is designed specifically to protect your wrapping paper with its internal dividers that hold 20 rolls of gift wrap, a removable lid, stitched seams, and durable handles for portability. Keeping your Christmas, holiday, birthday, or wedding gift wrap neat, wrinkle free and all in one place has never been easier. NOTE: The Gift-Wrapping Organizer Storage Set May be Shipped Separately. IMPORTANT: Elf Stor is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Elf Stor and ONLY Paper Storage Bins by Elf Stor are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.