Wrapping Paper Storage Organizers for 50 Rolls of Gift Wrap Clear Totes with Handles, 2PK

  • Mfr # 83-DT5054

  • Zoro # G222413449


product price:  $16.19
/pk 2, $8.10/ea

Key Features

Overall Height
1.3 in
Overall Length
40 in
Overall Width
10 in
Material
PVC & Nylon
Color
Clear & White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-DT5054
Zoro #
G222413449
UPC #
819732021388
Country of Origin
China

Dimensions

Overall Height
1.3 in
Overall Length
40 in
Overall Width
10 in

Details

Material
PVC & Nylon
Color
Clear & White
Item
Seasonal Storage

Description

The set of two Wrapping Paper Totes for Storage by Elf Stor makes it easy to store away left-over rolls of gift wrap, bags, and tissue paper. The gift-wrapping organizer storage set features sturdy nylon handles for transporting or hanging, a zippered top for secure storage under a bed, and a see-through PVC construction that allows you to see what is stored inside. Keeping your unused holiday, Christmas, birthday, or wedding gift wrap neat, wrinkle free and all in one place has never been easier. IMPORTANT: Elf Stor is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Elf Stor and ONLY Wrapping Paper Storage Containers by Elf Stor are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.