
E Cartridge
Mfr # LC181
Zoro # G0091023
product price: $2,103.99
/ea
Free Shipping & Returns
Key Features
For Use With
Pretreated Water
Microns
RO
Product Type
Degasser
Feed Water Source
Tap Water
Impurities Removed
Dissolved Gases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC181
Zoro #
G0091023
UPC #
-
Country of Origin
Germany
Details
Item
Degasser
For Use With
Pretreated Water
Microns
RO
Product Type
Degasser
Feed Water Source
Tap Water
Impurities Removed
Dissolved Gases
Compatible Manufacturer Model Number
PURELAB CHORUS 1 COMPLETE 10 L/HR, PURELAB CHORUS 1 COMPLETE 20 L/HR
Description
Consumable, RO Microns, Connection Quick Disconnect, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga, Connection (In.) 0.29, For Use With Pretreated Water, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.