Reverse Osmosis Module
- Mfr # LC322
- Zoro # G723361058
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Material
Cellulose Acetate, Polyamide
Flow Rate
0.33 lpm
Overall Diameter
3 15/16 in
Compatible Product Type
Chorus 1 Complete TOC
Wire Rope Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC322
- Zoro #
- G723361058
- UPC #
- -
- Country of Origin
- United Kingdom
- Material
- Cellulose Acetate, Polyamide
- Item
- Reverse Osmosis Module
- Flow Rate
- 0.33 lpm
- Compatible Product Type
- Chorus 1 Complete TOC
- Feed Water Source
- Tap Water
- Product Type
- Reverse Osmosis Module
- Impurities Removed
- Bacteria, Metals, Ions, Organic Contamination, Particles
- Shell Material
- Cellulose Acetate, Polyamide
- Traction Material
- Cellulose Acetate, Polyamide
Dimensions
- Overall Diameter
- 3 15/16 in
- Wire Rope Length
- 10 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Reverse Osmosis Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.