Water Purification System
- Mfr # PC120COBPM1-TOC
- Zoro # G223360971
product price:Â
$
16,099.99
/ea
Free Shipping & Returns
Key Features
Includes
Halo Dispenser, Purelab Dispenser, Reservoir tank
Operating Pressure - Minimum
0 bar
Purified Water Total Organic Carbon - Minimum
5 ppb
Product Type
Water Purification System
Feed Water Pressure - Minimum
0.2 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC120COBPM1-TOC
- Zoro #
- G223360971
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Fits Chest Size
- Fail-safe Purification Design, Fully Recirculating, Quality Assurance Controls, Realtime TOC monitoring, Tap to 18.2 M Ohms.cm, Less Than 5 ppbC, Up to 480 L/day
Details
- Includes
- Halo Dispenser, Purelab Dispenser, Reservoir tank
- Operating Pressure - Minimum
- 0 bar
- Purified Water Total Organic Carbon - Minimum
- 5 ppb
- Product Type
- Water Purification System
- Feed Water Pressure - Minimum
- 0.2 bar
- Feed Water Source
- Potable Mains Water Supply
- Purified Water Bacterial Content
- 0.001 CFU/mL
- Flow Rate
- 20 L/hr
- Purified Water Endotoxin Concentration
- 0.001 EU/mL
- Purified Water Type
- Type I Water
- Voltage
- 120V AC
- Feed Water Connector Type
- 5/16" OD
- Purified Water Conductivity
- 0.056 mS/cm
- Purified Water Total Organic Carbon - Maximum
- 5 ppb
- Impurities Removed
- Bacteria, DNase, Endotoxins, Inorganics, Ions, Organics, Particles, RNase, TOC
- Features
- Fail-safe Purification Design, Fully Recirculating, Quality Assurance Controls, Realtime TOC monitoring, Tap to 18.2 M Ohms.cm, Less Than 5 ppbC, Up to 480 L/day
- Operating Pressure - Maximum
- 2 bar
- Feed Water Monitoring
- Yes
- Feed Water Pressure - Maximum
- 2 bar
- Resistivity
- 18.2 M Ohms.cm
- Item
- Water Purification System
Description
Water Purification System, Voltage 120V AC, Includes Halo Dispenser, Purelab Dispenser, Reservoir tank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.