Zoro Homepage

Water Purification System, Type II, 30Lph

  • Mfr # B114/A

  • Zoro # G0090509


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Water Type
Type II
Max. Output Flow
30Lph
Purified Water Resistivity
1 to 10 megaohm
Max. Inlet Pressure Range
0 to 10 psi
Outlet Pipe Size
3/8 in Dispense Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B114/A
Zoro #
G0090509
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outlet Pipe Size
3/8 in Dispense Tip
Inlet Pipe Size
1/2 in NPT

Details

Water Type
Type II
Item
Water Purification System
Max. Output Flow
30Lph
Purified Water Resistivity
1 to 10 megaohm
Max. Inlet Pressure Range
0 to 10 psi
Inlet Water Temp. Range
35 Degrees C
Application
Deionizer, Tap-to-Type II
Flow Rate
30 L/hr
Product Type
Water Purification System
Resistivity
1-10 Megaohm
Feed Water Connector Type
1/2" NPT
Operating Pressure - Minimum
10 psi
Purified Water Type
Type II Water
Operating Pressure - Maximum
10 psi
Feed Water Source
Potable Mains Water Supply
Impurities Removed
Inorganics
Capacity
720 L
Purified Water Conductivity
0.1 uS/cm
Feed Water Monitoring
No

Description

Water Purification System, Inlet Pipe Size 1/2 in NPT, Outlet Pipe Size 3/8 in Dispense Tip, Max. Inlet Pressure Range 0 to 10 psi, Purified Water Resistivity 1 to 10 megaohm, Water Type Type II, Max. Output Flow 30Lph, Inlet Water Temp. Range 35 Degrees C, Application Deionizer, Tap-to-Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.