This item is Discontinued.

Elga Water Purification System, Type II, 60Lph VISION250

Water Purification System, Type II, 60Lph (Discontinued)

  • Mfr # VISION250
  • Zoro # G7801342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VISION250
Zoro #
G7801342
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outlet Pipe Size
1/2 in Dispense Tip
Inlet Pipe Size
1/2 in NPT

Details

Item
Water Purification System
Application
Deionizer, Tap-to-Type II
Includes
System & Manual & Certs & Purification Pack
Max. Output Flow
60 L/hr
Inlet Water Temp. Range
40 Degrees C
Purified Water Resistivity
1 to 10 megaohm
Max. Inlet Pressure Range
0 to 90 psi
Water Type
Type II

Description

Water Purification System, Inlet Pipe Size 1/2 in NPT, Outlet Pipe Size 1/2 in Dispense Tip, Max. Inlet Pressure Range 0 to 90 psi, Purified Water Resistivity 1 to 10 megaohm, Water Type Type II, Max. Output Flow 60 L/hr, Inlet Water Temp. Range 40 Degrees C, Application Deionizer, Tap-to-Type II, Includes System & Manual & Certs & Purification Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.