This item is Discontinued.

Elight Home Elight Home 21699K Parry Comforter Set; Brown - King Size - 7 Piece 21699K

Elight Home 21699K Parry Comforter Set; Brown - King Size - 7 Piece (Discontinued)

  • Mfr # 21699K
  • Zoro # G303682245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21699K
Zoro #
G303682245
UPC #
843688106301
Country of Origin
China

Description

Luxury and Stylish comforter set makes it easy to update your bedroom.

Features
  • Machine washable and tumble dry low
  • 7 Piece
Specifications
  • Color: Brown
  • Pattern: Embroidered Luxury
  • Material: Polyester
  • Size: King
  • King Comforter Size: 104 x 92 in.
  • Pillow Shams Size: 20 x 36+2 in.
  • Bed Skirt Size: 78 x 80+15 in.
  • Cushion 1 Size: 18 x 18 in.
  • Cushion 2 Size: 16 x 16 in.
  • Breakfast Pillow Size: 12 x 18 in.
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.