
24 in X 24 in, Matte, ABS Plastic
Mfr # ELMDFTCOM45DEF4257
Zoro # G615853654
product price: $78.69
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Includes
Magnets
Type
45 Degree Airflow
Overall Width (In.)
24 in
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELMDFTCOM45DEF4257
Zoro #
G615853654
UPC #
704907294257
Country of Origin
United States
Dimensions
Overall Width (In.)
24 in
Overall Height (In.)
24 in
Details
Finish
Matte
Includes
Magnets
Type
45 Degree Airflow
Material
ABS Plastic
Color
White
Description
Maximize your homes heating and cooling efficiency with the Elima-Draft Air Deflector Vent Cover. This innovative, easy-to-install vent cover is designed to help redirect airflow where it's needed most, providing more consistent climate control while reducing energy waste. Whether you're trying to keep a room warmer in the winter or cooler in the summer, the Air Deflector Vent Cover ensures that conditioned air is distributed evenly throughout your space, enhancing comfort and saving you money on utility bills.
- Easy to install – attaches magnetically, no tools required
- Deflects air away from spaces that are too hot or too cold
- Helps keep surrounding ceiling tiles clean
- Improve employee comfort
- Solid polystyrene plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.