Zoro Homepage

24 in X 24 in, Matte, ABS Plastic

  • Mfr # ELMDFTCOMDU3440

  • Zoro # G415853663


product price: $60.39
/ea

Key Features

Color
White
Finish
Matte
Overall Width (In.)
24 in
Material
ABS Plastic
Overall Height (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMDFTCOMDU3440
Zoro #
G415853663
UPC #
654367643440
Country of Origin
United States

Dimensions

Overall Width (In.)
24 in
Overall Height (In.)
24 in

Details

Color
White
Finish
Matte
Material
ABS Plastic
Includes
Magnets, Felxible Hose, ID Connector

Description

The Elima-Draft Dust Deflector Vent Cover is the solution to dirty ceiling tiles. The cover attaches magnetically for ease of install and allows for maximum air flow, all while keeping the ceiling tiles that surround your vent clean. If you are having issues with dirty ceiling tiles that surround your commercial air vents, look no further!


  • Easy to install – attaches magnetically to diffuser or 1" grid system, no tools required
  • Keeps surrounding expensive ceiling tiles cleaner
  • Solid polystyrene plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.