This item is Discontinued.

Elite Gun Safe, Electronic, 703 lb, 29.53 cu ft, 1/2 hr, (69) Guns E-69-MB-E-S

Gun Safe, Electronic, 703 lb, 29.53 cu ft, 1/2 hr, (69) Guns (Discontinued)

  • Mfr # E-69-MB-E-S
  • Zoro # G1150042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-69-MB-E-S
Zoro #
G1150042
UPC #
085529160602
Country of Origin
China

Dimensions

Outside Width
28 1/2 in
Outside Height
59 in
Outside Depth
42 in
Door Plate Thickness
2 mm
Door Opening Height
50 41/64 in
Wall Thickness
2 mm
Inside Depth
22 in
Inside Width
40 1/2 in
Inside Height
56 1/2 in
Door Opening Width
34 17/32 in

Details

Net Weight
703 lb
Capacity
29.53 cu ft
Lock Style
Electronic
Holds
(69) Guns
Includes
2 or More Row Barrel Rest Inserts, Door Organizer
Fire Rating
1/2 hr
Material
Steel
Item
Gun Safe
Finish
Powder Coated
Number of Shelves
6 Adjustable
Color
Black
Water Endurance
0
Features
Four Way Locking with 1-1/2 in Live Action Locking Bolts and 1 in Deadbolt
Number of Bolts
10

Description

Gun Safe, Color Black, Net Weight 703 lb, Capacity 29.53 cu ft, Fire Rating 1/2 hr, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Electronic, 6 Adjustable Number of Shelves, Number of Bolts 10, Outside Height 59 in, Outside Width 28 1/2 in, Outside Depth 42 in, Inside Height 56 1/2 in, Inside Width 40 1/2 in, Inside Depth 22 in, Door Opening Height 50 5/8 in, Door Opening Width 34 9/16 in, Door Plate Thickness 2 mm, Wall Thickness 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.