
Elite Mops and Brooms 24 oz Cut End Rayon Mop Refill 1 pk
Mfr # 112-RAY-24
Zoro # G505285718
product price: $14.43
/eaKey Features
Mop Head Material
Rayon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112-RAY-24
Zoro #
G505285718
UPC #
852026003110
Country of Origin
Honduras
Details
Mop Head Material
Rayon
Item
Mop Head
Description
24 ounce professional rayon mop head. 1 inch narrow band cut end construction. Mop use in kitchens, bathrooms, restaurants, hospitals. Applying waxing for instant absorbency. Hang to dry. Not machine washable
- • Use in commercial applications
- • No break in needed
- • Ideal for damp mopping
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.