Shop RUBBERMAID COMMERCIAL
See all product information
5 in Looped-End Wet Mop, White, Cotton, PK6
Mfr # FGD15306WH00
Zoro # G4053933
product price:Â $68.69
/pk 6, $11.45/eaKey Features
Headband Size
5 in
Mop Pad Size
Large
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- FGD15306WH00
- Zoro #
- G4053933
- UPC #
- 10086876064251
- Country of Origin
- United States
Dimensions
- Headband Size
- 5 in
- Mop Pad Size
- Large
Details
- Mop Head Color
- White
- Mop Head Material
- Cotton
- Mop End Type
- Looped
- Mop Style
- Looped End
- Mop Type
- Wet Mop
- Item
- Wet Mop
- Color
- White
- Material
- Cotton
- Application
- Floor Maintenance
- Features
- Washable
- Weight
- 1.4 lbs
- Headband Color
- Red
- Launderable
- Yes
Description
Rubbermaid® Commercial Super Stitch Cotton Looped End Wet Mop Head, Large, 5" Red Headband, 6/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.