
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR110H-ATD3
Zoro #
G6215466
UPC #
848448031718
Country of Origin
China
Dimensions
Screen Size
53.9 in H x 95.9 in W
Height
54.4"
Width
96.3"
Depth
1.3"
Diagonal Image Size
110 in
Details
Item
Projector Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
Sliding wall mount kit
Aspect Ratio
16:9
Product Type
Projection Screen
Fixed Frame
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.