
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR120H-ATD3
Zoro #
G5469126
UPC #
848448031725
Country of Origin
China
Dimensions
Screen Size
58.8 in H x 104.6 in W
Height
59.3"
Width
105"
Depth
1.3"
Diagonal Image Size
120 in
Details
Item
Projector Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
Sliding wall mount kit
Product Type
Projection Screen
Fixed Frame
Yes
Description
The ELITE SCREENS Aeon Acoustic Tr, AR120H-ATD3 is a projection screen with a height of 59.3", width of 105", and depth of 1.3". It has an aspect ratio of 1899-12-30 and a product type of projection screen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.