
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE180HR2-DUAL
Zoro #
G5479075
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
88.3 in H x 156.9 in W
Height
102.5"
Width
15.3 ft
Diagonal Image Size
180 in
Details
Item
Projector Screen
Mounting Method
Ceiling
Includes
Installation kit, Wall switch
Aspect Ratio
16:9
Product Type
Projection Screen
Screen Folding Mechanism
Electric
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.