
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP200XWH2
Zoro #
G6235075
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
98 in H x 174 in W
Height
119.8"
Depth
6.6"
Diagonal Image Size
200 in
Screen Height
98 in
Screen Width
174 in
Details
Item
Projector Screen
Aspect Ratio
16:9
Viewing Angle
180°
Product Type
Projection Screen
Screen Gain
1.15
Front Projection
Yes
Product Line
Tension Pro
Screen Fabric
CineWhite
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.