This item is Discontinued.

Elite Screens Elite Screens ezCinema F135NWV Protable Projection Screen - MaxWhite - 135" Diagonal F135NWV

Elite Screens ezCinema F135NWV Protable Projection Screen - MaxWhite - 135" Diagonal (Discontinued)

  • Mfr # F135NWV
  • Zoro # G212098526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F135NWV
Zoro #
G212098526
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
81 in H x 108 in W
Height
10.8 ft
Width
115.2 in
Depth
19.7 in
Diagonal Image Size
135 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Floor
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Front Projection
Yes
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Screen Gain
1.1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.