
Elite Screens ezCinema Portable Projection Screen - 49" x 87" - Matte White - 100" Diagonal (Discontinued)
- Mfr # F100NWH
- Zoro # G812098469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F100NWH
Zoro #
G812098469
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
49 in H x 87.2 in W
Height
91.1 in
Width
94.5 in
Depth
19.7 in
Diagonal Image Size
100 in
Details
Item
Projection Screen
Mounting Method
Floor
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Viewing Angle
180°
Screen Gain
1.1
Front Projection
Yes
Assembled/Unassembled
Unassembled
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.