Zoro Homepage

Elite Screens M94UWX Manual Projection Screen - MaxWhite - 94" Diagonal

  • Mfr # M94UWX

  • Zoro # G812098612


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49.8 in H x 79.7 in W
Color
Black
Height
60 in
Width
85.3 in
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M94UWX
Zoro #
G812098612
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
49.8 in H x 79.7 in W
Height
60 in
Width
85.3 in
Depth
2.7 in
Housing/Bracket Height
3.2 in
Diagonal Image Size
94 in
Screen Height
49.8 in
Screen Width
79.7 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Manual M94UWX Projection ScreenLanyard String
Aspect Ratio
16:10
Assembled/Unassembled
Unassembled
Projection Formats
Widescreen
Front Projection
Yes
Viewing Angle
180°
Screen Gain
1.1
Screen Folding Mechanism
Manual
Environmentally Friendly
Yes
Product Line
Manual
Mounting
Wall/Ceiling Mount
Screen Fabric
MaxWhite
Environmental Certification
GREENGUARD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.