Elite Screens QuickFold Rear Projection Screen Material - 72" x 96" - 120" Diagonal (Discontinued)
- Mfr # ZQ120V-RP
- Zoro # G6234874
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZQ120V-RP
Zoro #
G6234874
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
72 in H x 96 in W
Diagonal Image Size
120 in
Details
Item
Projector Screen
For Use With
Q120V
Aspect Ratio
4:3
Product Type
Replacement Surface
Viewing Angle
60°
Compatibility
Q120V
Rear Projection
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.