
Elite Screens ZCVMAX92H Ceiling Mount for Projector Screen - 92" Screen Support - Aluminum (Discontinued)
- Mfr # ZCVMAX92H
- Zoro # G5470964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZCVMAX92H
Zoro #
G5470964
UPC #
-
Country of Origin
United States
Dimensions
Max. Screen Size Supported
92 in
Details
Item
Projector Screen
Material
Aluminum
For Use With
Elite VMAX2 Series Projection Screen: VMAX92UWH2, VMAX92XWH2, VMAX92UWH2-E30
Features
Durable
Includes
(4) Suspension Bar, (1) Left Bracket, (1) Right Bracket, (1) Left Plank, (1) Right Plank, (4) Ceiling Panel, (2) Connecting Sheet, Mounting Hardware
Product Type
Ceiling Mount
Compatibility
Elite VMAX2 Series Projection Screen: VMAX92UWH2, VMAX92XWH2, VMAX92UWH2-E30
Device Supported
Projector Screen
Assembled/Unassembled
Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.